- 1 7/16" Drill Size
- 9 1/8" Flute Length
- 14 3/4" Overall Length
- Shank Taper No. 4
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Drill Size | 1 7/16 in |
| Shank Taper No. | 4 |
| Finish | Black Oxide |
| Overall Length | 14.75 in |
| Material | High Speed Steel |
| Flute Length | 9 1/8 in |
| Point Angle | 118 ° |
| Weight | 3.8 LB |

