- 1 21/32" Drill Size
- 10 1/8" Flute Length
- 17 1/8" Overall Length
- Shank Taper No. 5
- High Speed Steel
| Shank Taper No. | 5 |
| Flute Length | 10 1/8 in |
| Material | High Speed Steel |
| Finish | Black Oxide |
| Drill Size | 1 21/32 in |
| Point Angle | 118 ° |
| Overall Length | 17.125 in |
| Weight | 4.4 LB |

