- 1 3/4" Drill Size
- 10 1/8" Flute Length
- 17 1/8" Overall Length
- Shank Taper No. 5
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Overall Length | 17.125 in |
| Drill Size | 1 3/4 in |
| Flute Length | 10 1/8 in |
| Finish | Black Oxide |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Shank Taper No. | 5 |
| Weight | 6.8 LB |

