- 3" Drill Size
- 14" Flute Length
- 21 3/4" Overall Length
- Shank Taper No. 5
- High Speed Steel
| Finish | Black Oxide |
| Material | High Speed Steel |
| Drill Size | 3 in |
| Overall Length | 21.75 in |
| Shank Taper No. | 5 |
| Flute Length | 14 in |
| Point Angle | 118 ° |
| Weight | 0.6 LB |
| Finish | Black Oxide |
| Material | High Speed Steel |
| Drill Size | 3 in |
| Overall Length | 21.75 in |
| Shank Taper No. | 5 |
| Flute Length | 14 in |
| Point Angle | 118 ° |
| Weight | 0.6 LB |