- 25/64" Drill Size
- 3 5/8" Flute Length
- 7 1/2" Overall Length
- Shank Taper No. 2
- High Speed Steel
| Point Angle | 118 ° |
| Flute Length | 3 5/8 in |
| Material | High Speed Steel |
| Drill Size | 25/64 in |
| Overall Length | 7.5 in |
| Finish | Black Oxide |
| Shank Taper No. | 2 |
| Weight | 0.6 LB |

