- 15/32" Drill Size
- 4 1/8" Flute Length
- 8" Overall Length
- Shank Taper No. 2
- High Speed Steel
| Overall Length | 8 in |
| Point Angle | 118 ° |
| Drill Size | 15/32 in |
| Material | High Speed Steel |
| Flute Length | 4 1/8 in |
| Finish | Black Oxide |
| Shank Taper No. | 2 |
| Weight | 0.6 LB |
| Overall Length | 8 in |
| Point Angle | 118 ° |
| Drill Size | 15/32 in |
| Material | High Speed Steel |
| Flute Length | 4 1/8 in |
| Finish | Black Oxide |
| Shank Taper No. | 2 |
| Weight | 0.6 LB |