- 23/32" Drill Size
- 5 5/8" Flute Length
- 10 1/4" Overall Length
- Shank Taper No. 3
- High Speed Steel
| Point Angle | 118 ° |
| Overall Length | 10.25 in |
| Material | High Speed Steel |
| Shank Taper No. | 3 |
| Drill Size | 23/32 in |
| Finish | Black Oxide |
| Flute Length | 5 5/8 in |
| Weight | 0.6 LB |

