- 53/64" Drill Size
- 6 1/8" Flute Length
- 10" Overall Length
- Shank Taper No. 2
- High Speed Steel
| Material | High Speed Steel |
| Shank Taper No. | 2 |
| Overall Length | 10 in |
| Finish | Black Oxide |
| Drill Size | 53/64 in |
| Point Angle | 118 ° |
| Flute Length | 6 1/8 in |
| Weight | 0.6 LB |
| Material | High Speed Steel |
| Shank Taper No. | 2 |
| Overall Length | 10 in |
| Finish | Black Oxide |
| Drill Size | 53/64 in |
| Point Angle | 118 ° |
| Flute Length | 6 1/8 in |
| Weight | 0.6 LB |