- 1 3/16" Drill Size
- 7 3/8" Flute Length
- 12" Overall Length
- Shank Taper No. 3
- High Speed Steel
| Flute Length | 7 3/8 in |
| Finish | Black Oxide |
| Overall Length | 12 in |
| Shank Taper No. | 3 |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Drill Size | 1 3/16 in |
| Weight | 4.0 LB |

