- 1 47/64" Drill Size
- 10 3/8" Flute Length
- 16 1/4" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Overall Length | 16.25 in |
| Finish | Black Oxide |
| Flute Length | 10 3/8 in |
| Point Angle | 118 ° |
| Material | High Speed Steel |
| Drill Size | 1 47/64 in |
| Shank Taper No. | 4 |
| Weight | 5.448 LB |

