- 27/64" Drill Size
- 3 15/16" Flute Length
- 5 3/8" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Flute Length | 3 15/16 in |
| Drill Length Type | Jobber |
| Finish | Vertanium™ Coated |
| Overall Length | 5.375 in |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Size | 27/64 in |
| Point Angle | 135 ° |
| Type | Fractional |
| Weight | 0.5 LB |

