- 7/16" Size
- 20 NF TPI
- H3 Pitch Dia.
- 4 Flutes
- Bottoming Chamfer
| Chamfer Type | Bottoming |
| No. of Flutes | 4 |
| Pitch Dia. | H3 |
| Thread Type | NF |
| Finish | Vertanium™ Coated |
| Tap Size | 7/16 in |
| Threads per Inch | 20 |
| Thread Pitch | N/A |
| Material | High Speed Steel |
| Overall Length | N/A |
| Weight | 0.3 LB |

