Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield Industries298532

298532

MADE TO ORDER - CALL FOR PRICE -STRAIGHT FLUTED HAND TAP W/CNC COOLANT HOLE 9/16" SIZE; 12 NC TPI; H3 PITCH DIA.; 4 FLUTES; SEMI-BOTTOM CHAMFER; N/A LENGTH;
Item #101655439
  • 9/16" Size
  • 12 NC TPI
  • H3 Pitch Dia.
  • 4 Flutes
  • Semi-Bottom Chamfer
  • N/A Length
  • High Speed Steel
  • Vertanium™ Coated
+ Show More + Show Less
Greenfield Industries298532
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16" Size
  • 12 NC TPI
  • H3 Pitch Dia.
  • 4 Flutes
  • Semi-Bottom Chamfer
Tap Size 9/16 in
No. of Flutes 4
Thread Pitch N/A
Threads per Inch 12
Chamfer Type Semi-Bottom
Material High Speed Steel
Pitch Dia. H3
Overall Length N/A
Thread Type NC
Finish Vertanium™ Coated
Weight 0.137 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison