Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield Industries330714

330714

MADE TO ORDER - CALL FOR PRICE -SPIRAL POINT TAP - SOFT METALS AND STAINLESS 4 SIZE; 40 NC TPI; H2 PITCH DIA.; 2 FLUTES; PLUG CHAMFER; HIGH SPEED STEEL; VERT
Item #101736588
  • 4 Size
  • 40 NC TPI
  • H2 Pitch Dia.
  • 2 Flutes
  • Plug Chamfer
  • High Speed Steel
  • Vertanium™ Coated
+ Show More + Show Less
Greenfield Industries330714
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Size
  • 40 NC TPI
  • H2 Pitch Dia.
  • 2 Flutes
  • Plug Chamfer

applications

  • Designed for tapping soft to medium hard steel and stainless at 346 BHN or less

features

  • Spiral point pushes chips forward
  • Recommended for through hole tapping
  • Plug chamfer
Thread Pitch N/A
Finish Vertanium™ Coated
Thread Type NC
No. of Flutes 2
Threads per Inch 40
Pitch Dia. H2
Chamfer Type Plug
Tap Size #4
Material High Speed Steel
Overall Length N/A
Weight 0.011 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison