Greenfield Industries
401144
MADE TO ORDER - CALL FOR PRICE -ROUND ADJUSTABLE DIE 6 SIZE; 32 NC TPI; 1/4" THICKNESS; 13/16" OD; CARBON STEEL
Item #101648727
- 6 Size
- 32 NC TPI
- 1/4" Thickness
- 13/16" OD
- Carbon Steel
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Tool Shape | Round |
| Material | Carbon Steel |
| Die Thickness | 1/4 in |
| Thread Series | Machine Screw |
| Die Size | 6 |
| Thread Size & Type | 6-32 NC |
| Thread Type | NC |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Type | Adjustable |
| Outside Dimension | 13/16 in |
| Weight | 0.1 LB |
