Greenfield Industries
402035
MADE TO ORDER - CALL FOR PRICE -ROUND ADJUSTABLE DIE 5/16" SIZE; 32 NS TPI; 3/8" THICKNESS; 1" OD; CARBON STEEL
Item #101675101
- 5/16" Size
- 32 NS TPI
- 3/8" Thickness
- 1" OD
- Carbon Steel
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Thread Size & Type | 5/16-32 NEF |
| Type | Adjustable |
| Thread Type | NS |
| Material | Carbon Steel |
| Thread Series | Fractional |
| Tool Shape | Round |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Die Size | 5/16 in |
| Outside Dimension | 1 in |
| Die Thickness | 3/8 in |
| Weight | 0.058 LB |
