- 11/16" Size
- 11 NS TPI
- 5/8" Thickness
- 2" OD
- Carbon Steel
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Tool Shape | Round |
| Thread Type | NS |
| Type | Adjustable |
| Thread Size & Type | 11/16-11 NS |
| Outside Dimension | 2 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 11 |
| Material | Carbon Steel |
| Die Size | 11/16 in |
| Thread Series | Fractional |
| Die Thickness | 5/8 in |
| Weight | 0.2 LB |

