- 1" Size
- 14 NS TPI
- 1" Thickness
- 3" OD
- Carbon Steel
applications
- Can be used for close to shoulder work
features
- Adjustable for wear and size
- Cuts external threads when held in a die stock
- Produces UN thread forms
| Material | Carbon Steel |
| Tool Shape | Round |
| Thread Series | Fractional |
| Threads per Inch | 14 |
| Thread Size & Type | 1-14 NS |
| Die Thickness | 1 in |
| Thread Type | NS |
| Type | Adjustable |
| Die Size | 1 in |
| Right / Left Hand | Right Hand |
| Outside Dimension | 3 in |
| Weight | 0.2 LB |

