Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield Industries420050

420050

501 NC TAP AND 2PC DIE SET
Item #105215234
  • 5 Pieces
  • Die Stock Number 1
  • Model Number 501
Greenfield Industries420050
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Pieces
  • Die Stock Number 1
  • Model Number 501

features

  • Container allows tool organization and protects cutting edges

includes

  • Plug hand taps and corresponding bright finish jobber length drills in metal index box with indentification markings
  • One die stock with adjustable guides
  • One T-handle tap wrench and one screwdriver
  • One each plug tap and round adjustable die per listed cutting size
  • Nonmetallic case
Die Stock Length 14 1/2 in
Model No. 501
Die Stock No. 1
Size (text) NC 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
No. of Pieces 19
Weight 9.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison