Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield Industries420308

420308

T-1 SCREW PLATE SET
Item #105267270
  • Set Number T-1
  • 5 Cutting Sizes
Greenfield Industries420308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Set Number T-1
  • 5 Cutting Sizes

features

  • Container allows tool organization and protects cutting edges

includes

  • Plug hand taps and corresponding bright finish jobber length drills in metal index box with indentification markings
  • One die stock with adjustable guides
  • One T-handle tap wrench and one screwdriver
  • One each plug tap and round adjustable die per listed cutting size
  • Nonmetallic case
Die Stock No. 18
Die Stock Length 10 in
Model No. T-1
No. of Pieces 13
Size (text) NC 6-32, 8-32, 10-24, 12-24, 1/4-20
Weight 3.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison