Greenfield Industries
420357
MADE TO ORDER - CALL FOR PRICE -CARBON STEEL DIE SET WITH ROUND ADJUSTABLE DIE SET NUMBER MT-2; 5 CUTTING SIZES
Item #101648730
- Set Number MT-2
- 5 Cutting Sizes
features
- Container allows tool organization and protects cutting edges
includes
- Plug hand taps and corresponding bright finish jobber length drills in metal index box with indentification markings
- One die stock with adjustable guides
- One T-handle tap wrench and one screwdriver
- One each plug tap and round adjustable die per listed cutting size
- Nonmetallic case
| Die Stock Length | 10 in |
| Model No. | MT-2 |
| Size (text) | M6 x 1, M7 x 1, M8 x 1.5, M10 x 1.5, M12 x 1.75 |
| No. of Pieces | 13 |
| Die Stock No. | 18 |
| Weight | 4.4 LB |
