Greenfield Industries
420522
MADE TO ORDER - CALL FOR PRICE -DIE STOCK 9" LENGTH; 1" DIAMETER; DIE STOCK NUMBER 1852
Item #101650899
- 9" Length
- 1" Diameter
- Die Stock Number 1852
applications
- For round adjustable dies
| Dia. | 1 in |
| Die Stock No. | 1852 |
| Length | 9 in |
| Weight | 0.1 LB |
