Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield Industries420548

420548

SUPERSEDED TO VERM_423010, MTRL - 113827760
Item #101661909
  • 14" Length
  • 1 1/2" Diameter
  • Die Stock Number 1853
Greenfield Industries420548
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14" Length
  • 1 1/2" Diameter
  • Die Stock Number 1853

applications

  • For round adjustable dies
Die Stock No. 1853
Length 14 in
Dia. 1.5 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison