Greenfield Industries
420852
MADE TO ORDER - CALL FOR PRICE -T-HANDLE TAP WRENCH 7/32" - 1/2" WRENCH OPENING; 10 5/8" OVERALL LENGTH
Item #101661969
- 7/32" - 1/2" Wrench Opening
- 10 5/8" Overall Length
applications
- Difficult to reach areas
features
- Designed for use in hand tapping
- Can be used with reamers, drills, and screw extractors
| Inch/Metric | Inch |
| Head Width | N/A |
| Wrench Opening | 7/32 in - 1/2 in |
| Overall Length | 10.625 in |
| Wrench Type | Stationary |
| Wrench No. | 337 |
| Finish | Standard |
| Head Thickness | N/A |
| Weight | 1.2 LB |
