- 1 - 1 9/32" Diameter
- 1 1/16" Drill Size
- For Screw Size 1 3/4 - 2 1/8"
- 4 5/8" Length
applications
- Most popular in maintenance department, machine shops, garages, and workshops
- Used for removing broken screws, bolts, and other threaded parts
| Diameter | 1 - 1 9/32 in |
| For Screw Size | 1 3/4 to 2 1/8 in |
| Drill Diameter | 1 1/16 in |
| Length | 4 5/8 in |
| For Pipe Size | N/A |
| Weight | 1.5 LB |

