- 25/32" Drill Size
- 6" Flute Length
- 10 5/8" Overall Length
- Shank Taper No. 3
- Cobalt
| Material | Cobalt |
| Point Angle | 135 ° |
| Finish | Straw Finish |
| Overall Length | 10.625 in |
| Drill Size | 25/32 in |
| Flute Length | 6 in |
| Shank Taper No. | 3 |
| Weight | 0.6 LB |
| Material | Cobalt |
| Point Angle | 135 ° |
| Finish | Straw Finish |
| Overall Length | 10.625 in |
| Drill Size | 25/32 in |
| Flute Length | 6 in |
| Shank Taper No. | 3 |
| Weight | 0.6 LB |