- 7/8" Drill Size
- 6 1/8" Flute Length
- 10 3/4" Overall Length
- Shank Taper No. 3
- Cobalt
| Drill Size | 7/8 in |
| Flute Length | 6 1/8 in |
| Material | Cobalt |
| Finish | Straw Finish |
| Point Angle | 135 ° |
| Overall Length | 10.75 in |
| Shank Taper No. | 3 |
| Weight | 0.6 LB |
| Drill Size | 7/8 in |
| Flute Length | 6 1/8 in |
| Material | Cobalt |
| Finish | Straw Finish |
| Point Angle | 135 ° |
| Overall Length | 10.75 in |
| Shank Taper No. | 3 |
| Weight | 0.6 LB |