- 23/32" Drill Size
- 5 5/8" Flute Length
- 9 1/2" Overall Length
- Shank Taper No. 2
- High Speed Steel
| Overall Length | 9.5 in |
| Flute Length | 5 5/8 in |
| Finish | Black Oxide |
| No. of Flutes | 4 |
| Point Angle | 118 ° |
| Material | High Speed Steel |
| Drill Size | 23/32 in |
| Shank Taper No. | 2 |
| Weight | 0.6 LB |

