- 3/4" Drill Size
- 5 7/8" Flute Length
- 9 3/4" Overall Length
- Shank Taper No. 3
- High Speed Steel
| Finish | Black Oxide |
| Overall Length | 9.75 in |
| Shank Taper No. | 3 |
| Point Angle | 118 ° |
| No. of Flutes | 4 |
| Drill Size | 3/4 in |
| Flute Length | 5 7/8 in |
| Material | High Speed Steel |
| Weight | 0.6 LB |

