- 1 3/16" Drill Size
- 7 3/8" Flute Length
- 13" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Overall Length | 13 in |
| Flute Length | 7 3/8 in |
| Material | High Speed Steel |
| Finish | Black Oxide |
| Drill Size | 1 3/16 in |
| Shank Taper No. | 4 |
| No. of Flutes | 4 |
| Point Angle | 118 ° |
| Weight | 0.6 LB |

