- 1 7/32" Drill Size
- 7 1/2" Flute Length
- 13 1/8" Overall Length
- Shank Taper No. 4
- High Speed Steel
| No. of Flutes | 4 |
| Flute Length | 7 1/2 in |
| Drill Size | 1 7/32 in |
| Finish | Black Oxide |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Overall Length | 13.125 in |
| Shank Taper No. | 4 |
| Weight | 0.6 LB |

