- 3/4" Drill Size
- 12" Flute Length
- 16" Overall Length
- Shank Taper No. 2
- High Speed Steel
| Overall Length | 16 in |
| Material | High Speed Steel |
| Flute Length | 12 in |
| Shank Taper No. | 2 |
| Point Angle | 118 ° |
| Drill Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 1.0 LB |
| Overall Length | 16 in |
| Material | High Speed Steel |
| Flute Length | 12 in |
| Shank Taper No. | 2 |
| Point Angle | 118 ° |
| Drill Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 1.0 LB |