Skip to content Skip to navigation menu
BassettB36020

B36020

DRS #20
Item #103781167
  • #20 Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
BassettB36020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #20 Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 19.05 mm
Shank Size - Metric 4.09 mm
Diameter - Decimal 0.161 in
Shank Type Straight
Flute Length 0.75 in
Coating Bright
Shank Length - Metric 44.45 mm
Shank Size 0.161 in
Point Angle 118 degree
No. of Flutes 2
Diameter - Wire #20
Overall Length 2.5 in
Shank Length 1.75 in
Drill Style Stub Length
Material Carbide
Weight 0.021 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison