Skip to content Skip to navigation menu
BassettB36410

B36410

DRS 5/32
Item #103781906
  • 5/32 in Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
BassettB36410
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Bright
Shank Type Straight
Point Angle 118 degree
Material Carbide
Diameter - Fraction 5/32 in
Flute Length 0.75 in
Shank Size 0.1563 in
Diameter - Decimal 0.15625 in
Shank Length - Metric 44.45 mm
Shank Size - Metric 3.97 mm
Shank Length 1.75 in
Flute Length - Metric 19.05 mm
Drill Style Stub Length
Overall Length 2.5 in
No. of Flutes 2
Weight 0.022 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison