Skip to content Skip to navigation menu
BassettB53589

B53589

DR 29
Item #103783575
  • #29 Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
BassettB53589
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #29 Diameter
  • 2.5 in Overall Length
  • Carbide Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
No. of Flutes 2
Shank Length - Metric 28.57 mm
Shank Size - Metric 3.45 mm
Shank Length 1.125 in
Diameter - Wire #29
Shank Type Straight
Flute Length - Metric 34.92 mm
Drill Style Jobber
Flute Length 1.375 in
Diameter - Decimal 0.136 in
Overall Length 2.5 in
Material Carbide
Shank Size 0.136 in
Coating Bright
Weight 0.018 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison