- #26 Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 34.92 mm |
| Diameter - Decimal | 0.147 in |
| Material | Carbide |
| Shank Type | Straight |
| Flute Length | 1.375 in |
| Shank Size | 0.147 in |
| Diameter - Wire | #26 |
| Shank Length - Metric | 28.57 mm |
| Overall Length | 2.5 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Size - Metric | 3.73 mm |
| Shank Length | 1.125 in |
| Coating | Bright |
| Weight | 0.021 LB |

