- #42 Diameter
- 1.75 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Overall Length | 1.75 in |
| Flute Length - Metric | 19.05 mm |
| Shank Length - Metric | 25.4 mm |
| Shank Type | Straight |
| Shank Size | 0.0935 in |
| Material | Carbide |
| Shank Size - Metric | 2.37 mm |
| No. of Flutes | 2 |
| Coating | Bright |
| Diameter - Wire | #42 |
| Flute Length | 0.75 in |
| Shank Length | 1 in |
| Point Angle | 140 degree |
| Drill Style | Stub Length |
| Diameter - Decimal | 0.0935 in |
| Weight | 0.011 LB |

