Skip to content Skip to navigation menu
BassettB71002

B71002

8-32UNC TM 3FL THREAD MILL F/INT-TI
Item #103107185
  • Inch
  • #8-32 UNC Thread Size
  • Carbide Material
  • TiAlN Coating
  • 3 Flutes
BassettB71002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #8-32 UNC Thread Size
  • Carbide Material
  • TiAlN Coating
  • 3 Flutes
Thread Type UNC
Diameter - Decimal 0.115 in
No. of Flutes 3
Shank Size - Metric 3.17 mm
Material Carbide
Overall Length 2 in
Thread Per Inch 32
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison