- Inch
- #10-32 UNF Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
| Diameter - Decimal | 0.12 in |
| No. of Flutes | 3 |
| Thread Per Inch | 32 |
| Shank Size - Metric | 4.76 mm |
| Overall Length | 2 in |
| Diameter - Wire | 31 |
| Thread Type | UNF |
| Material | Carbide |
| Weight | 0.0 LB |
| Diameter - Decimal | 0.12 in |
| No. of Flutes | 3 |
| Thread Per Inch | 32 |
| Shank Size - Metric | 4.76 mm |
| Overall Length | 2 in |
| Diameter - Wire | 31 |
| Thread Type | UNF |
| Material | Carbide |
| Weight | 0.0 LB |