Skip to content Skip to navigation menu
BassettB71023

B71023

3/4-12UN TM 5FL THREADMILL F/INT-TI
Item #103099992
  • Inch
  • 3/4-12 UN Thread Size
  • Carbide Material
  • TiAlN Coating
  • 5 Flutes
BassettB71023
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/4-12 UN Thread Size
  • Carbide Material
  • TiAlN Coating
  • 5 Flutes
Shank Size - Metric 12.7 mm
Material Carbide
Thread Per Inch 12
Thread Type UN
Diameter - Decimal 0.495 in
Overall Length 3.5 in
No. of Flutes 5
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison