Skip to content Skip to navigation menu
BassettB71026

B71026

7/8-9UNC TM 5FL THREAD MILL F/INT-T
Item #103107484
  • Inch
  • 7/8-9 UNC Thread Size
  • Carbide Material
  • TiAlN Coating
  • 5 Flutes
BassettB71026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 7/8-9 UNC Thread Size
  • Carbide Material
  • TiAlN Coating
  • 5 Flutes
Diameter - Decimal 0.495 in
No. of Flutes 5
Thread Per Inch 9
Thread Type UNC
Shank Size - Metric 12.7 mm
Material Carbide
Overall Length 3.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison