- Metric
- M8x1.0 Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
| Shank Size - Metric | 6.35 mm |
| Material | Carbide |
| Thread Pitch | 1.0 mm |
| Overall Length | 2.5 in |
| Thread Type | Metric |
| Diameter - Decimal | 0.235 in |
| No. of Flutes | 3 |
| Weight | 0.0 LB |
| Shank Size - Metric | 6.35 mm |
| Material | Carbide |
| Thread Pitch | 1.0 mm |
| Overall Length | 2.5 in |
| Thread Type | Metric |
| Diameter - Decimal | 0.235 in |
| No. of Flutes | 3 |
| Weight | 0.0 LB |