- Metric
- M10x1.25 Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| Shank Size - Metric | 7.94 mm |
| Overall Length | 3 in |
| No. of Flutes | 4 |
| Thread Pitch | 1.25 mm |
| Diameter - Decimal | 0.3 in |
| Material | Carbide |
| Thread Type | Metric |
| Weight | 0.0 LB |
| Shank Size - Metric | 7.94 mm |
| Overall Length | 3 in |
| No. of Flutes | 4 |
| Thread Pitch | 1.25 mm |
| Diameter - Decimal | 0.3 in |
| Material | Carbide |
| Thread Type | Metric |
| Weight | 0.0 LB |