- Metric
- M12x1.75 Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| No. of Flutes | 4 |
| Shank Size - Metric | 9.52 mm |
| Thread Type | Metric |
| Diameter - Decimal | 0.36 in |
| Thread Pitch | 1.75 mm |
| Material | Carbide |
| Overall Length | 3.5 in |
| Weight | 0.0 LB |
| No. of Flutes | 4 |
| Shank Size - Metric | 9.52 mm |
| Thread Type | Metric |
| Diameter - Decimal | 0.36 in |
| Thread Pitch | 1.75 mm |
| Material | Carbide |
| Overall Length | 3.5 in |
| Weight | 0.0 LB |