- Inch
- 1/4-20 UNC Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
| Thread Per Inch | 20 |
| Diameter - Wire | 15 |
| No. of Flutes | 3 |
| Thread Type | UNC |
| Material | Carbide |
| Diameter - Decimal | 0.18 in |
| Overall Length | 2.5 in |
| Shank Size - Metric | 4.76 mm |
| Weight | 0.0 LB |
| Thread Per Inch | 20 |
| Diameter - Wire | 15 |
| No. of Flutes | 3 |
| Thread Type | UNC |
| Material | Carbide |
| Diameter - Decimal | 0.18 in |
| Overall Length | 2.5 in |
| Shank Size - Metric | 4.76 mm |
| Weight | 0.0 LB |