- Inch
- 7/16-20 UNF Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| No. of Flutes | 4 |
| Thread Type | UNF |
| Thread Per Inch | 20 |
| Overall Length | 3 in |
| Material | Carbide |
| Shank Size - Metric | 9.52 mm |
| Diameter - Decimal | 0.34 in |
| Weight | 0.0 LB |
| No. of Flutes | 4 |
| Thread Type | UNF |
| Thread Per Inch | 20 |
| Overall Length | 3 in |
| Material | Carbide |
| Shank Size - Metric | 9.52 mm |
| Diameter - Decimal | 0.34 in |
| Weight | 0.0 LB |