- Inch
- 9/16-12 UNC Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| Overall Length | 3.5 in |
| Shank Size - Metric | 12.7 mm |
| Diameter - Decimal | 0.37 in |
| Thread Type | UNC |
| No. of Flutes | 4 |
| Material | Carbide |
| Thread Per Inch | 12 |
| Weight | 0.0 LB |
| Overall Length | 3.5 in |
| Shank Size - Metric | 12.7 mm |
| Diameter - Decimal | 0.37 in |
| Thread Type | UNC |
| No. of Flutes | 4 |
| Material | Carbide |
| Thread Per Inch | 12 |
| Weight | 0.0 LB |