Skip to content Skip to navigation menu
BassettB71573

B71573

M6X1 TMMC 3FL CF THREAD MILL-TIALN
Item #103109199
  • Metric
  • M6x1.0 Thread Size
  • Carbide Material
  • TiAlN Coating
  • 3 Flutes
BassettB71573
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M6x1.0 Thread Size
  • Carbide Material
  • TiAlN Coating
  • 3 Flutes
Shank Size - Metric 4.76 mm
No. of Flutes 3
Thread Type Metric
Thread Pitch 1.0 mm
Diameter - Decimal 0.17 in
Material Carbide
Overall Length 2.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison