- Inch
- 1-11 BSPP Thread Size
- Carbide Material
- TiAlN Coating
- 5 Flutes
| Diameter - Decimal | 0.62 in |
| Overall Length | 4 in |
| Shank Size - Metric | 15.75 mm |
| No. of Flutes | 5 |
| Thread Type | BSPP |
| Material | Carbide |
| Thread Per Inch | 11 |
| Weight | 0.0 LB |
| Diameter - Decimal | 0.62 in |
| Overall Length | 4 in |
| Shank Size - Metric | 15.75 mm |
| No. of Flutes | 5 |
| Thread Type | BSPP |
| Material | Carbide |
| Thread Per Inch | 11 |
| Weight | 0.0 LB |