- Inch
- #1-72 UNF Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
| No. of Flutes | 3 |
| Overall Length | 2.5 in |
| Thread Type | UNF |
| Thread Tolerance | 2B |
| Diameter - Decimal | 0.057 in |
| Material | Carbide |
| Thread Per Inch | 72 |
| Shank Size - Metric | 6.35 mm |
| Weight | 0.0 LB |
| No. of Flutes | 3 |
| Overall Length | 2.5 in |
| Thread Type | UNF |
| Thread Tolerance | 2B |
| Diameter - Decimal | 0.057 in |
| Material | Carbide |
| Thread Per Inch | 72 |
| Shank Size - Metric | 6.35 mm |
| Weight | 0.0 LB |